Shop All Helical Inserts
Zoro Select
Helical Insert, Free-Running, M26-1.50 Thrd Sz, Stainless Steel
Mfr # 83187X
Zoro # G9686591
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 39 mm
- Material Stainless Steel
- Application Thread Repair
- Finish Plain
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83187X
- Zoro # G9686591
- Country of Origin France
- Category Helical Inserts
Dimensions
Overall Length | 39 mm |
Thread Size | M26-1.50 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Application | Thread Repair |
Finish | Plain |
Thread Type | Metric |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Includes | Insert |
Number of Pieces | 1 |
Manufacturer Location | Globally Sourced |
Description
Helical Inserts Non-Lock, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 1 17/32 in, Thread Size M26-1.5, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (GSS3-832)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81400)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 25 PK (260-008-BR-PK25)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 0.750x4 In (1WGW6)
- ZORO SELECT Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-5/8X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-3/8X2.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-3/4X1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/8"-9 Thrd Sz, 18-8 Stainless Steel (3532-7/8X1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.5DSL)
- RECOIL Helical Insert, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (23053)
- Zoro Select Helical Inserts