Shop All Helical Inserts
Zoro Select
Helical Insert, Free-Running, M24-2.00 Thrd Sz, Stainless Steel
Mfr # 83186
Zoro # G2824888
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 mm
- Material Stainless Steel
- Finish Plain
- Thread Type Metric
- Thread Size M24-2.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83186
- Zoro # G2824888
- Country of Origin France
- Category Helical Inserts
Dimensions
Overall Length | 36 mm |
Thread Size | M24-2.00 |
Size | M24x2.0 |
Length | 36 mm |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Thread Type | Metric |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Includes | Insert |
Number of Pieces | 1 |
Type | Standard |
Application | Thread Repair |
Manufacturer Location | Globally Sourced |
Description
Helical Inserts Non-Lock, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 1 27/64 in, Thread Size M24-2, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (M01210.100.0025)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Zinc Plated, 25 PK (PFM1411680)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/2 in L, 5 PK (FB3HEXB5811212P5)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 30 PK (50160BHT)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-10.00X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-2.50X2.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, #2-56 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-2GX1.5D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-7/16X2.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-5/8X1.0D)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M8 Thrd Sz, Stainless Steel (A5110080012)
- Zoro Select Helical Inserts