Shop All Helical Inserts
Zoro Select
Helical Insert, Free-Running, #2-8 Thrd Sz, Stainless Steel
Mfr # 83308-1.5
Zoro # G8716434
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Material Stainless Steel
- Finish Plain
- Thread Type 8UN
- Thread Size #2-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83308-1.5
- Zoro # G8716434
- Country of Origin France
- Category Helical Inserts
Dimensions
Overall Length | 3 in |
Thread Size | #2-8 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Thread Type | 8UN |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Includes | Insert |
Number of Pieces | 1 |
Application | Thread Repair |
Manufacturer Location | Globally Sourced |
Description
Helical Inserts Non-Lock, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 3 in, Thread Size 2 In.-8, Thread Type 8 UN, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Steel Body, 500 PK (SD42BS2038)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0350)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 3" L, Zinc Alloy Zinc Plated (3422000)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32384)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-3/8X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, #2-56 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-2GX1.5D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-3/8X2.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5/16X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (3521-14.00X1.5D)
- Zoro Select Helical Inserts