Shop All Self Locking Inserts
Zoro Select
Heavy Wall Self Locking Thread Insert, M18-1.50 Int Thrd Sz, Steel, 5 PK
Mfr # 329-1808-PK5
Zoro # G209228110
product price: $9.19
/pk 5, $1.84/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Internal Thread Size M18-1.50
- Material Steel
- Overall Length 12 mm
- Insert Diameter 1 in
- External Thread Size 1"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 329-1808-PK5
- Zoro # G209228110
- UPC # 847554000007
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M18-1.50 |
Overall Length | 12 mm |
Insert Diameter | 1 in |
External Thread Size | 1"-12 |
Drill Bit Size | 59/64 in |
Minimum Installation Depth | 33/64 in |
Maximum Hole Diameter | 0.922 in |
Compatible Tap Size | 1"-12 |
Details
Item | Self Locking Thread Insert |
Material | Steel |
Wall Type | Heavy Wall |
Thread Type | Coarse |
Installation Method | Drive Tool, Screwdriver |
Tensile Strength (PSI) | 78,300 psi |
Brinell Hardness | 163 |
Finish | Black Phosphate |
Thread Pitch | 1.5 mm |
Features | Pre-Applied Adhesive |
System of Measurement | Inch/Metric |
Compatible Material | Metal |
Material Grade/Class | 12L14 |
Internal Thread Fit | 2B |
External Thread Fit | 2A |
Thread Direction | Right Hand |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1 In.-12, Drill Bit Size 59/64, External Thread Fit 2A, External Thread Size 1 In.-12, Finish Black Phosphate, Insert Diameter 1 in, Internal Thread Fit 2B, Internal Thread Size M18-1.50, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.922 in, Minimum Installation Depth 33/64 in, Overall Length 12 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, Carbon Steel, 5 PK (329-720-PK5)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-100)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z9429)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (2GCS5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Steel (EZ-310-M6)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Steel, 5 PK (319-M5-PK5)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Steel (EZ-329-918)
- ZORO SELECT Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-332-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (330-11-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Carbon Steel, 5 PK (650-12-PK5)
- Zoro Select Self Locking Inserts