Shop All Self Locking Inserts
Zoro Select
Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK
Mfr # 329-1412-PK5
Zoro # G709228207
product price: $12.95
/pk 5, $2.59/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M14-1.25
- Material Steel
- Overall Length 18 mm
- Insert Diameter 3/4 in
- External Thread Size 3/4"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 329-1412-PK5
- Zoro # G709228207
- UPC # 847554008010
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M14-1.25 |
Overall Length | 18 mm |
Insert Diameter | 3/4 in |
External Thread Size | 3/4"-16 |
Drill Bit Size | 11/16 in |
Minimum Installation Depth | 13/16 in |
Maximum Hole Diameter | 0.688 in |
Compatible Tap Size | 3/4"-16 |
Details
Item | Self Locking Thread Insert |
Material | Steel |
Wall Type | Heavy Wall |
Thread Type | Coarse |
Installation Method | Drive Tool, Screwdriver |
Tensile Strength (PSI) | 78,300 psi |
Brinell Hardness | 163 |
Finish | Black Phosphate |
System of Measurement | Inch/Metric |
Thread Pitch | 1.25 mm |
Features | Pre-Applied Adhesive |
Compatible Material | Metal |
Material Grade/Class | 12L14 |
Internal Thread Fit | 2B |
Thread Direction | Right Hand |
External Thread Fit | 2A |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/4 In.-16, Drill Bit Size 11/16, External Thread Fit 2A, External Thread Size 3/4 In.-16, Finish Black Phosphate, Insert Diameter 3/4 in, Internal Thread Fit 2B, Internal Thread Size M14-1.25, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.688 in, Minimum Installation Depth 13/16 in, Overall Length 18 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Shield Retainer Asst, 204 Pc (8613)
- ZORO SELECT Safety Pin, Spring Wire, Spring Steel, Zinc Plated, 5/64 in Pin Dia, 1 11/16 in Usbl L, 2 3/4 in L, 25 PK (U39632.009.0168)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK (N04100.043.0275)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0100)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, 316 Stainless Steel (316-3)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1212-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.00 Int Thrd Sz, Steel, 5 PK (329-1008-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-524-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 10 PK (329-4IC-PK10)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (319-M10-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-006-PK5)
- Zoro Select Self Locking Inserts