Shop All Self Locking Inserts
Zoro Select
Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK
Mfr # 329-1208-PK5
Zoro # G609228161
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M12-1.25
- Material Steel
- Overall Length 12 mm
- Insert Diameter 5/8 in
- External Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 329-1208-PK5
- Zoro # G609228161
- UPC # 847554007976
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M12-1.25 |
Overall Length | 12 mm |
Insert Diameter | 5/8 in |
External Thread Size | 5/8"-18 |
Drill Bit Size | 37/64 in |
Minimum Installation Depth | 33/64 in |
Compatible Tap Size | 5/8"-18 |
Maximum Hole Diameter | 0.578 in |
Details
Item | Self Locking Thread Insert |
Material | Steel |
Wall Type | Heavy Wall |
Thread Type | Coarse |
Installation Method | Drive Tool, Screwdriver |
Tensile Strength (PSI) | 78,300 psi |
Finish | Black Phosphate |
Brinell Hardness | 163 |
Thread Pitch | 1.25 mm |
Compatible Material | Metal |
System of Measurement | Inch/Metric |
Features | Pre-Applied Adhesive |
Material Grade/Class | 12L14 |
Thread Direction | Right Hand |
Internal Thread Fit | 2B |
External Thread Fit | 2A |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/8 In.-18, Drill Bit Size 37/64, External Thread Fit 2A, External Thread Size 5/8 In.-18, Finish Black Phosphate, Insert Diameter 5/8 in, Internal Thread Fit 2B, Internal Thread Size M12-1.25, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.578 in, Minimum Installation Depth 33/64 in, Overall Length 12 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Rubber 5 PK (34225)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Hot Dipped Galvanized Finish, 50 PK (U37025.037.0001)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Plain Steel (U17272.087.1400)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0037)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Steel, 5 PK (319-M5-PK5)
- ZORO SELECT Standard Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel (EZ-450-10)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5-PK5)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Steel (EZ-329-918)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-524-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-332-PK5)
- Zoro Select Self Locking Inserts