Shop All Self Locking Inserts
Zoro Select
Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK
Mfr # 330-11-PK5
Zoro # G609228147
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M10-1.50
- Material Steel
- Overall Length 25 mm
- Insert Diameter 9/16 in
- External Thread Size 9/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 330-11-PK5
- Zoro # G609228147
- UPC # 847554008034
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M10-1.50 |
Overall Length | 25 mm |
Insert Diameter | 9/16 in |
External Thread Size | 9/16"-12 |
Drill Bit Size | 31/64 in |
Minimum Installation Depth | 1 5/32 in |
Compatible Tap Size | 9/16"-12 |
Maximum Hole Diameter | 0.484 in |
Details
Item | Self Locking Thread Insert |
Material | Steel |
Wall Type | Heavy Wall |
Thread Type | Coarse |
Installation Method | Drive Tool, Screwdriver |
Tensile Strength (PSI) | 78,300 psi |
Finish | Black Phosphate |
Brinell Hardness | 163 |
System of Measurement | Inch/Metric |
Features | Pre-Applied Adhesive |
Compatible Material | Metal |
Material Grade/Class | 12L14 |
Thread Pitch | 1.5 mm |
External Thread Fit | 2A |
Thread Direction | Right Hand |
Internal Thread Fit | 2B |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 9/16 In.-12, Drill Bit Size 31/64, External Thread Fit 2A, External Thread Size 9/16 In.-12, Finish Black Phosphate, Insert Diameter 9/16 in, Internal Thread Fit 2B, Internal Thread Size M10-1.50, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.484 in, Minimum Installation Depth 1 5/32 in, Overall Length 25 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1/2 in Lg (TSI0250050P0-025P)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14 (3532-WK1)
- PASLODE Paslode 650385 2000 Count Framing Nail - 3 in. (750085)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 25 PK (9081298)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-M8-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-428-PK5)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 5 PK (329-601-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-524-PK5)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 316 Stainless Steel (316-8)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (319-M10-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Steel, 10 PK (329-332IC-PK10)
- Zoro Select Self Locking Inserts