Shop All Self Locking Inserts
Zoro Select
Heavy Wall Self Locking Thread Insert, M10-1.00 Int Thrd Sz, Steel, 5 PK
Mfr # 329-1008-PK5
Zoro # G809228107
product price: $10.65
/pk 5, $2.13/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M10-1.00
- Material Steel
- Overall Length 12 mm
- Insert Diameter 9/16 in
- External Thread Size 9/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 329-1008-PK5
- Zoro # G809228107
- UPC # 847554007969
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M10-1.00 |
Overall Length | 12 mm |
Insert Diameter | 9/16 in |
External Thread Size | 9/16"-12 |
Drill Bit Size | 33/64 in |
Minimum Installation Depth | 33/64 in |
Compatible Tap Size | 9/16"-18 |
Maximum Hole Diameter | 0.516 in |
Details
Item | Self Locking Thread Insert |
Material | Steel |
Wall Type | Heavy Wall |
Thread Type | Coarse |
Installation Method | Drive Tool, Screwdriver |
Tensile Strength (PSI) | 78,300 psi |
Finish | Black Phosphate |
Brinell Hardness | 163 |
Features | Pre-Applied Adhesive |
Material Grade/Class | 12L14 |
Compatible Material | Metal |
System of Measurement | Inch/Metric |
Thread Pitch | 1 mm |
Thread Direction | Right Hand |
External Thread Fit | 2A |
Internal Thread Fit | 2B |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 9/16 In.-18, Drill Bit Size 33/64, External Thread Fit 2A, External Thread Size 9/16 In.-18, Finish Black Phosphate, Insert Diameter 9/16 in, Internal Thread Fit 2B, Internal Thread Size M10-1.00, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.516 in, Minimum Installation Depth 33/64 in, Overall Length 12 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x4 L (WWG-CLP-281)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 50 PK (M04110.120.0025)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Machine Screw, Black Oxide Steel, 12 PK (32116)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Steel, 5 PK (319-M4-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-332-PK5)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, 316 Stainless Steel (316-3)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Steel (EZ-329-918)
- ZORO SELECT Thin Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-008-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Steel, 5 PK (319-M8-PK5)
- E-Z LOK Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Stainless Steel (453-4)
- Zoro Select Self Locking Inserts