Shop All Self Locking Inserts
Zoro Select
Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel
Mfr # EZ-329-4IC
Zoro # G809228152
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size 1/4"-20
- Material Steel
- Overall Length 7/16 in
- Insert Diameter 7/16 in
- External Thread Size 7/16"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-329-4IC
- Zoro # G809228152
- UPC # 847554010884
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Overall Length | 7/16 in |
Insert Diameter | 7/16 in |
External Thread Size | 7/16"-14 |
Drill Bit Size | U |
Minimum Installation Depth | 1/2 in |
Maximum Hole Diameter | 0.368 in |
Compatible Tap Size | 7/16"-14 |
Details
Item | Self Locking Thread Insert |
Material | Steel |
Wall Type | Heavy Wall |
Thread Type | Coarse, Fine |
Installation Method | Drive Tool, Screwdriver |
Includes | (10) Threaded Inserts, Drill, Tap and Drive-Tool |
Brinell Hardness | 163 |
Finish | Black Phosphate |
Compatible Material | Metal |
System of Measurement | Inch |
Drive Type | Slotted |
Features | Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium |
Thread Direction | Right Hand |
Material Grade/Class | 12L14 |
External Thread Fit | 2A |
Internal Thread Fit | 2B |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 7/16 In.-14, Drill Bit Size U, External Thread Fit 2A, External Thread Size 7/16 In.-14, Finish Black Phosphate, Insert Diameter 7/16 in, Internal Thread Fit 2B, Internal Thread Size 1/4 In.-20, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.368 in, Minimum Installation Depth 1/2 in, Overall Length 7/16 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04161.180.0160)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 16 mm Lg (WS6S100160-001P1)
- ZORO SELECT 7/8"-9 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 10 pk. (352258G)
- HERITAGE INDUSTRIAL Bridge Pin .162 x 3 CS ZC (BP-204)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-428)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Steel, 5 PK (329-501)
- ZORO SELECT Standard Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (750-14)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 5 PK (329-401)
- ZORO SELECT Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-332)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Steel (EZ-310-M6)
- E-Z LOK Standard Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel, 5 PK (329-1412)
- Zoro Select Self Locking Inserts