Shop All Self Locking Inserts
Zoro Select
Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Steel, 5 PK
Mfr # 329-8IC
Zoro # G309228386
original price:
$9.99
25% off
new price: $7.49
/pk 5, $1.50/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2"-13
- Material Steel
- Overall Length 21/32 in
- Insert Diameter 3/4 in
- External Thread Size 3/4"-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 329-8IC
- Zoro # G309228386
- UPC # 847554005972
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 1/2"-13 |
Overall Length | 21/32 in |
Insert Diameter | 3/4 in |
External Thread Size | 3/4"-10 |
Drill Bit Size | 21/32 in |
Minimum Installation Depth | 3/4 in |
Maximum Hole Diameter | 0.656 in |
Compatible Tap Size | 3/4"-10 |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/4 In.-10, Drill Bit Size 21/32, External Thread Fit 2A, External Thread Size 3/4 In.-10, Finish Black Phosphate, Insert Diameter 3/4 in, Internal Thread Fit 2B, Internal Thread Size 1/2 In.-13, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.656 in, Minimum Installation Depth 3/4 in, Overall Length 21/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 100 PK (U51000.025.0100)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0175)
- ITW Deck Screw, 5-5/8 in, Steel, 50 PK (96089)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U01000.100.0300)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.00 Int Thrd Sz, Steel, 5 PK (329-1008)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Steel, 5 PK (319-M4)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Steel, 5 PK (319-M5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-524)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 5 PK (329-401)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-428)
- MIDWEST FASTENER Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 2 PK (69268)
- Zoro Select Self Locking Inserts