Shop All Self Locking Inserts
Zoro Select
Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Steel, 10 PK
Mfr # 329-332IC-PK10
Zoro # G609231994
product price: $9.79
/pk 10, $0.98/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #10-32
- Material Steel
- Overall Length 13/32 in
- Insert Diameter 3/8 in
- External Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 329-332IC-PK10
- Zoro # G609231994
- UPC # 847554005934
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | #10-32 |
Overall Length | 13/32 in |
Insert Diameter | 3/8 in |
External Thread Size | 3/8"-16 |
Drill Bit Size | 5/16 in |
Minimum Installation Depth | 15/32 in |
Compatible Tap Size | 3/8"-16 |
Maximum Hole Diameter | 0.313 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size 5/16, External Thread Fit 2A, External Thread Size 3/8 In.-16, Finish Black Phosphate, Insert Diameter 3/8 in, Internal Thread Fit 2B, Internal Thread Size #10-32, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.313 in, Minimum Installation Depth 15/32 in, Overall Length 13/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 30 PK (77611)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 2-1/2 in, Gold Washer Head Torx Drive (ST14X212-50PC)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U53460.013.0001)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 2 in Length, 10 PK (FBSCAPS38162P10)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1208-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5-PK5)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Steel (EZ-329-918)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Steel, 5 PK (319-M5-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-008-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 10 PK (329-4IC-PK10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-7-PK5)
- Zoro Select Self Locking Inserts