Shop All Self Locking Inserts
Zoro Select
Heavy Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, Steel
Mfr # EZ-329-3IC
Zoro # G809228299
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size #10-24
- Material Steel
- Overall Length 13/32 in
- Insert Diameter 3/8 in
- External Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EZ-329-3IC
- Zoro # G809228299
- UPC # 847554010860
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | #10-24 |
Overall Length | 13/32 in |
Insert Diameter | 3/8 in |
External Thread Size | 3/8"-16 |
Drill Bit Size | 5/16 in |
Minimum Installation Depth | 15/32 in |
Maximum Hole Diameter | 0.313 in |
Compatible Tap Size | 3/8"-16 |
Details
Item | Self Locking Thread Insert |
Material | Steel |
Wall Type | Heavy Wall |
Thread Type | Coarse, Fine |
Installation Method | Drive Tool, Screwdriver |
Brinell Hardness | 163 |
Finish | Black Phosphate |
Includes | (10) Threaded Inserts, Drill, Tap and Drive-Tool |
System of Measurement | Inch |
Features | Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium |
Drive Type | Slotted |
Compatible Material | Metal |
Thread Direction | Right Hand |
Internal Thread Fit | 2B |
External Thread Fit | 2A |
Material Grade/Class | 12L14 |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size 5/16, External Thread Fit 2A, External Thread Size 3/8 In.-16, Finish Black Phosphate, Insert Diameter 3/8 in, Internal Thread Fit 2B, Internal Thread Size #10-24, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.313 in, Minimum Installation Depth 15/32 in, Overall Length 13/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 104 pc. (DISP-LNUT104)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0001)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7/8 in L, 100 PK (U04104.031.0087)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U08210.050.0350)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 316 Stainless Steel (316-8)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (319-M10)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 316 Stainless Steel (316-332)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-M8)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1212)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Steel, 5 PK (319-M8)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel, 5 PK (450-6)
- Zoro Select Self Locking Inserts