Shop All Self Locking Inserts
Zoro Select
Heavy Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, Steel, 10 PK
Mfr # 329-3IC
Zoro # G809228183
product price: $9.75
/pk 10, $0.98/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #10-24
- Material Steel
- Overall Length 13/32 in
- Insert Diameter 3/8 in
- External Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 329-3IC
- Zoro # G809228183
- UPC # 847554005927
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | #10-24 |
Overall Length | 13/32 in |
Insert Diameter | 3/8 in |
External Thread Size | 3/8"-16 |
Drill Bit Size | 5/16 in |
Minimum Installation Depth | 15/32 in |
Compatible Tap Size | 3/8"-16 |
Maximum Hole Diameter | 0.313 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size 5/16, External Thread Fit 2A, External Thread Size 3/8 In.-16, Finish Black Phosphate, Insert Diameter 3/8 in, Internal Thread Fit 2B, Internal Thread Size #10-24, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.313 in, Minimum Installation Depth 15/32 in, Overall Length 13/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3/8 in Lg (TSFIX-100037P-005P)
- AUVECO ALUMINUM RIVETS 3/16DIA 18/-1/4in GRIP (AP8311)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Black Oxide Finish, 5 PK (U37200.125.0001)
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31305.019.0150)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Steel, 5 PK (319-M5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 10 PK (329-4IC)
- ZORO SELECT Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-332)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, 316 Stainless Steel (316-3)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Steel (EZ-329-918)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 316 Stainless Steel (316-332)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #4-40 Int Thrd Sz, Carbon Steel, 10 PK (329-004)
- Zoro Select Self Locking Inserts