Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 5 PK
Mfr # U51091.056.0001
Zoro # G3318570
product price: $24.85
/pk 5, $4.97/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 9/16"-12
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 21/64 in
- Hex Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51091.056.0001
- Zoro # G3318570
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Height | 21/64 in |
Hex Width | 15/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 21/64 in |
Dia./Thread Size | 9/16"-12 |
Width Across Flats | 15/16 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 9/16 In.-12, Hex Width 15/16 in, Hex Height 21/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 5-3/4" L, Carbon Steel Zinc Plated, 10 PK (05045S-PWR)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07400.060.0050)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0125)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Plated, 7/16 in Ht, 50 PK (U04162.050.0002)
- ZORO SELECT Hex Nut, 1"-8, Steel, Zinc Plated, 55/64 in Ht, 60 PK (100NF)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 8, Black Oxide, 7/16 in Ht, 50 PK (N04120.050.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 25 PK (U55081.062.0001)
- ZORO SELECT Jam Nut, 1/4"-20, Carbon Steel, Grade A, Black Oxide, 5/32 in Ht, 100 PK (U11060.025.0001)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK (U01330.100.0003)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M01301.060.0001)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 5, Zinc Plated, 3/4 in Ht (U11361.125.0001)
- Zoro Select Hex Nuts