Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 7/8"-9, Steel, Not Graded, Hot Dipped Galvanized, 55/64 in Ht, 15 PK
Mfr # HHNIDH087G-015BX
Zoro # G2513113
product price: $18.69
/pk 15, $1.25/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Hex Height 55/64 in
- Hex Width 1 7/16 in
- Standards ASTM 563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HHNIDH087G-015BX
- Zoro # G2513113
- UPC # 096653971910
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 55/64 in |
Hex Width | 1 7/16 in |
Dia./Thread Size | 7/8"-9 |
Width Across Flats | 1 7/16 in |
Nut Height | 55/64 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Hot Dipped Galvanized, Material Grade/Class Not Graded, Material Steel, Thread Size 7/8 In.-9, Hex Width 1 7/16 in, Hex Height 55/64 in, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C24 to C38, Thread Type Coarse, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50400H)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2025-3)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1", 2-1/2 in Shank, 2 in ID, Carbon Steel, Zinc Clear Trivalent (MEB001-ZP)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Hot Dipped Galvanized (45224)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Not Graded, Hot Dipped Galvanized, 31/64 in Ht, 50 PK (HHNIDH050G-050BX)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Not Graded, Hot Dipped Galvanized, 47/64 in Ht, 20 PK (HHNIDH075G-020BX)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Not Graded, Hot Dipped Galvanized, 63/64 in Ht, 10 PK (HHNIDH100G-010BX)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Black Oxide, 6.50 mm Ht, 100 PK (M01100.080.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 100 PK (U04181.037.0002)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 300 PK (B01300.062.0001)
- ZORO SELECT Hex Nut, 1-3/8"-6, Steel, Grade 8, Zinc Plated, 1-11/64 in Ht (3HEC7)
- Zoro Select Hex Nuts