Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Hot Dipped Galvanized, 55/64 in Ht, 75 PK
Mfr # B04225.087.0001
Zoro # G1577368
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade DH
- Finish Hot Dipped Galvanized
- Hex Height 55/64 in
- Hex Width 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B04225.087.0001
- Zoro # G1577368
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 55/64 in |
Hex Width | 1 7/16 in |
Width Across Flats | 1 7/16 in |
Dia./Thread Size | 7/8"-9 |
Nut Height | 55/64 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade DH |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Manufacturer Location | Globally Sourced |
Finish Type | Hot Dipped Galvanized |
Material Type | Steel |
Bolt Compatibility | Grade 9 |
Hex Type | Heavy Hex |
Material Grade | Grade DH |
Fastener Finish | Hot Dipped Galvanized |
Fastener Thread Direction | Right Hand |
Nut Style | Hex Nut - Heavy |
Basic Material | Steel |
Description
Hex Nut, Hex Type Heavy Hex, Finish Hot Dipped Galvanized, Material Grade/Class Grade DH, Material Steel, Thread Size 7/8 In.-9, Hex Width 1 7/16 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0150)
- MIDWEST FASTENER #6 Dia., Steel, 10 PK (930627)
- HERITAGE Cotter Pin, 3/8" x 1-3/4", CSZ (CP-375-1750)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.019.0087)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Hot Dipped Galvanized, 31/64 in Ht, 25 PK (U04225.050.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U04225.087.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade DH, Hot Dipped Galvanized, 1-7/64 in Ht, 5 PK (U04225.112.0001)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U08161.087.0002)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 25/64 in Ht, 5 PK (U11375.062.0001)
- ZORO SELECT Heavy Hex Nut, 1-3/8"-8, Steel, Grade 2H, Black Oxide, 1-11/32 in Ht (HHN8I2H137-001BX)
- HILLMAN Machine Screw Hex Nut, #6-32, Stainless Steel (59556)
- Zoro Select Hex Nuts