Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 7/8"-9, Steel, Grade A, Black Oxide, 31/64 in Ht, 5 PK
Mfr # U11390.087.0001
Zoro # G3318911
product price: $4.79
/pk 5, $0.96/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Black Oxide
- Hex Height 31/64 in
- Hex Width 1 7/16 in
Product Information
- Brand Zoro Select
- MFR # U11390.087.0001
- Zoro # G3318911
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 31/64 in |
Hex Width | 1 7/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 7/8"-9 |
Width Across Flats | 1 7/16 in |
Nut Height | 31/64 in |
Details
Description
Jam Nut, Hex Type Jam Hex, Finish Black Oxide, Material Steel, Material Grade/Class Grade A, Thread Size 7/8 In.-9, Hex Width 1 7/16 in, Hex Height 31/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (5MXD8)
- ZORO SELECT #10-24 x 5/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0062)
- HILLMAN Hillman Fasteners 461444 Plastic Cap Roofing Nails - 1.75 in. (196471)
- ZORO SELECT Pin, Stainless Steel A2, 16mm dia., PK5 (M51580.160.0040)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade A, Black Oxide, 39/64 in Ht, 5 PK (U11390.100.0001)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade A, Black Oxide, 11/64 in Ht, 100 PK (U11390.025.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade A, Black Oxide, 39/64 in Ht (U11390.112.0001)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Zinc Plated, 1-9/32 in Ht, 5 PK (U01330.150.0002)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 7/32 in Ht, 100 PK (U01100.025.0001)
- ZORO SELECT Hex Nut, 1-3/8"-6, Steel, Grade 5, Zinc Plated, 1-11/64 in Ht, 5 PK (3HEG6)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (U01120.062.0002)
- Zoro Select Hex Nuts