Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK
Mfr # U55081.087.0001
Zoro # G0334540
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 55/64 in
- Hex Width 1 7/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55081.087.0001
- Zoro # G0334540
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 55/64 in |
Hex Width | 1 7/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 7/8"-9 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 7/8 In.-9, Hex Width 1 7/16 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Minimum Yield Strength Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw Assortment, Steel, Black Oxide Finish, 60 PCS (DISP-SET-16-060)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK (7616SD6-PWR)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (53796)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 45 mm, Steel, Plain, 100 PK (M21520.080.0035)
- ZORO SELECT Heavy Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 25 PK (U55081.043.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 20 PK (U55081.075.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 63/64 in Ht, 5 PK (U55081.100.0001)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 5 PK (U04181.150.0002)
- ZORO SELECT Hex Nut, M16-1.50, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01120.160.0150)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Zinc Plated, 7/32 in Ht, 3000 PK (37NJBZ)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 2, Plain, 21/64 in Ht, 3000 PK (NB317100B-3000)
- Zoro Select Hex Nuts