Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht
Mfr # U51091.087.0001
Zoro # G3318546
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 7/8"-9
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 31/64 in
- Hex Width 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51091.087.0001
- Zoro # G3318546
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 31/64 in |
Hex Width | 1 7/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 7/8"-9 |
Width Across Flats | 1 7/16 in |
Nut Height | 31/64 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 7/8 In.-9, Hex Width 1 7/16 in, Hex Height 31/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4-14X2 1/2 PH MODF TR FT SLF DRL #3P ZINC AND BAKE (1440KPM)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03289)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (01013)
- FOREVERBOLT Fender Washer, Fits Bolt Size M10 , Stainless Steel NL-19 Finish, 10 PK (FBMFWASH10P10)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U51081.087.0001)
- ZORO SELECT Machine Screw Nut, #2-56, Brass, Not Graded, Plain, 1/16 in Ht, 100 PK (1WA59)
- ZORO SELECT Jam Nut, 3/8"-16, Carbon Steel, Grade A, Zinc Yellow, 15/64 in Ht, 100 PK (U11350.037.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Brass, Not Graded, Plain, 55/64 in Ht (1WY51)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Black Oxide, 17/64 in Ht, 100 PK (HNI5031LH-100BX)
- ZORO SELECT Jam Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht (U51090.125.0001)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 63/64 in Ht (U11095.100.0001)
- Zoro Select Hex Nuts