Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Hot Dipped Galvanized, 39/64 in Ht, 10 PK
Mfr # U04225.062.0001
Zoro # G0470885
product price: $10.89
/pk 10, $1.09/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade DH
- Finish Hot Dipped Galvanized
- Hex Height 39/64 in
- Hex Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04225.062.0001
- Zoro # G0470885
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 39/64 in |
Hex Width | 11/16 in |
Dimensional Standards | ASME B18.6.3 |
Dia./Thread Size | 5/8"-11 |
Nut Height | 39/64 in |
Width Across Flats | 11/16 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Hot Dipped Galvanized, Material Grade/Class Grade DH, Material Steel, Thread Size 5/8 In.-11, Hex Width 11/16 in, Hex Height 39/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, Material Quality Standards ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C24 to C38, Thread Type UNC, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (KEPX00300-050P)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (55243)
- ZORO SELECT Spacer Assortment, Inch, 18 Different Sizes, 90 Spacers, 0.281 in Smallest Inside Dia in Set (MK569)
- ZORO SELECT Spring Pin, Slot, 1/4x3 1/2 L, PK10 (5BY74)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U04225.087.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade DH, Hot Dipped Galvanized, 1-7/64 in Ht, 5 PK (U04225.112.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade DH, Hot Dipped Galvanized, 47/64 in Ht, 10 PK (U04225.075.0001)
- ZORO SELECT Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U51160.025.0002)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 10, Black Oxide, 38 mm Ht, 2 PK (M04120.480.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 300 PK (B01300.062.0001)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Black Oxide, 7/16 in Ht, 500 PK (50NFB)
- Zoro Select Hex Nuts