Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 5/8"-11, Steel, Grade C, Black Oxide, 39/64 in Ht, 10 PK
Mfr # U04025.062.0001
Zoro # G2281609
original price:
$6.19
9% off
new price: $5.59
/pk 10, $0.56/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Steel
- Material Grade/Class Grade C
- Finish Black Oxide
- Hex Height 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04025.062.0001
- Zoro # G2281609
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 39/64 in |
Hex Width | 11/16 in |
Dimensional Standards | ASME B18.6.3 |
Width Across Flats | 11/16 in |
Dia./Thread Size | 5/8"-11 |
Nut Height | 39/64 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade C, Material Steel, Thread Size 5/8 In.-11, Hex Width 11/16 in, Hex Height 39/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, Material Quality Standards ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B78 to C38, Thread Type UNC, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (51458)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (U07000.062.0125)
- ZORO SELECT #2-56 x 7/16 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020256A050)
- NEWPORT FASTENERS Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (150775-PR-100)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade C, Black Oxide, 5/8 in Ht, 25 PK (HHNIC062-025BX)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U55081.037.0001)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 500 PK (HNIXX050-500P)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 12, Black Oxide, 8 mm Ht, 100 PK (M04190.100.0001)
- ZORO SELECT Jam Nut, 1/4"-20, Stainless Steel, Not Graded, Plain, 5/32 in Ht, 2000 PK (14NJ188)
- ZORO SELECT Machine Screw Nut, #8-32, Steel, Black Oxide, 1/8 in Ht, 10000 PK (08NHB)
- MTD Nut-Hex Jam 3/4-10 (712-0301)
- Zoro Select Hex Nuts