Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 5/8"-11, Steel, Grade A, Black Oxide, 23/64 in Ht, 10 PK
Mfr # U11390.062.0001
Zoro # G3318939
product price: $4.35
/pk 10, $0.43/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Black Oxide
- Hex Height 23/64 in
- Hex Width 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11390.062.0001
- Zoro # G3318939
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 23/64 in |
Hex Width | 1 1/16 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 1/16 in |
Dia./Thread Size | 5/8"-11 |
Nut Height | 23/64 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Black Oxide, Material Steel, Material Grade/Class Grade A, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Height 23/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (2DV86)
- AMPG Barrel Nut, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4542)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (05325)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.100.1000)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade A, Black Oxide, 39/64 in Ht (U11390.112.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade A, Black Oxide, 39/64 in Ht, 5 PK (U11390.100.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Black Oxide, 23/32 in Ht (U11390.125.0001)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Zinc Yellow, 4 mm Ht, 100 PK (M01320.050.0001)
- ZORO SELECT Hex Nut, M39-4.00, Steel, Class 10, Black Oxide, 31 mm Ht, 2 PK (M04120.390.0001)
- ZORO SELECT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 20 PK (U55080.075.0001)
- ZORO SELECT Hex Nut, 1"-8, Stainless Steel, Not Graded, Plain, 55/64 in Ht, 50 PK (100NF188)
- Zoro Select Hex Nuts