Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 5/8"-11, Steel, Grade 2HM, Black Oxide, 200 PK
Mfr # U22285.062.0001
Zoro # G5719445
original price:
$64.63
22% off
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2HM
- Finish Black Oxide
- Standards ASTM A194
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U22285.062.0001
- Zoro # G5719445
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Dia./Thread Size | 5/8"-11 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2HM |
Finish | Black Oxide |
Standards | ASTM A194 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Hex Type | Heavy Hex |
Finish Type | Black Oxide |
Material Type | Steel |
Rockwell Hardness | B55 to C32 |
Bolt Compatibility | Grade 9 |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A194 |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Nut Style | Hex Nut - Heavy |
Nut Standards | ASTM A194 |
Fastener Thread Direction | Right Hand |
Material Grade | Grade 2HM |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 2HM, Material Steel, Thread Size 5/8 In.-11, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B55 to C32, Thread Type Coarse/8UN, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 10 PK (U07410.037.0350)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 3 PK (70461)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39612)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (430168-PG)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade 2HM, Black Oxide, 80 PK (U22285.087.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 2HM, Black Oxide, 50 PK (U22285.100.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.075.0001)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (U04180.031.0002)
- ZORO SELECT Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 25 PK (U55090.037.0001)
- ZORO SELECT Hex Nut, M72-6.00, Steel, Class 8, Black Oxide, 58 mm Ht (M01100.720.0001)
- L.H. DOTTIE Hex Nut, #10-32, Brass, 100 PK (HNBR1032)
- Zoro Select Hex Nuts