Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 5 PK
Mfr # U51091.062.0001
Zoro # G3318561
product price: $16.19
/pk 5, $3.24/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/8"-11
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 23/64 in
- Hex Width 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51091.062.0001
- Zoro # G3318561
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 23/64 in |
Hex Width | 1 1/16 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 1/16 in |
Dia./Thread Size | 5/8"-11 |
Nut Height | 23/64 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Height 23/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 100 PK (U38400.011.0001)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK5 (FBCB1245P5)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 8 PK (71661)
- ZORO SELECT Low Crown Cap Nut, #12-24, Steel, Zinc Plated, 13/32 in H, 25 PK (CPB281)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 25 PK (U51081.062.0001)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Zinc Plated, 17/64 in Ht, 2000 PK (31NF)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U08110.025.0001)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 25 PK (U11072.050.0001)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01100.150.0001)
- ZORO SELECT Hex Nut, M2-0.40, A2 Stainless Steel, Not Graded, Plain, 1.60 mm Ht, 50 PK (M51080.020.0001)
- ALLIED TITANIUM Hex Nut, 5/16"-18, Titanium, Grade 5 (0000227)
- Zoro Select Hex Nuts