Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 5/16"-24, Steel, Grade 9, Zinc Yellow, 19/64 in Ht, 50 PK
Mfr # 5MWZ1
Zoro # G2341775
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 9 Material Grade/Class
- Thread Size 5/16"-24
- Material Steel
- Finish Zinc Yellow
- Hex Height 19/64 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5MWZ1
- Zoro # G2341775
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Height | 19/64 in |
Hex Width | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Length | 21/64 in |
Nut Height | 21/64 in |
Dia./Thread Size | 5/16"-24 |
Width Across Flats | 1/2 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Zinc Yellow, Material Grade/Class Grade 9, Material Steel, Thread Size 5/16 In.-24, Hex Width 9/16 in, Hex Height 19/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Rockwell Hardness C32 to C38, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (00938)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 100 PK (LW12)
- SABERDRIVE Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 1400 PK (50375)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55205.043.0001)
- ZORO SELECT Machine Screw Nut, #5-40, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA87)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 29/64 in Ht, 5 PK (U11061.075.0001)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (N04180.031.0002)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK (U01300.050.0001)
- ZORO SELECT Machine Screw Nut, #2-56, Brass, Not Graded, Plain, 1/16 in Ht, 100 PK (1WA59)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Black Oxide, 10 mm Ht, 50 PK (M01120.120.0125)
- ZORO SELECT Hex Nut, M2.5-0.45, Steel, Class 6, Zinc Plated, 2 mm Ht, 100 PK (HN46002500-100P1)
- Zoro Select Hex Nuts