Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 13/64 in Ht, 100 PK
Mfr # U11391.031.0001
Zoro # G3318850
product price: $5.75
/pk 100, $0.06/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 13/64 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11391.031.0001
- Zoro # G3318850
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 13/64 in |
Hex Width | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 13/64 in |
Width Across Flats | 9/16 in |
Dia./Thread Size | 5/16"-18 |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 5/16 In.-18, Hex Width 9/16 in, Hex Height 13/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 2 ft, Steel, Grade A, Black Oxide Finish (U20200.200.2400)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07410.050.0200)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (4422)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M6-1.00, Plain Brass, 6 Inserts (EZ-400-M6)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Zinc Plated, 27/32 in Ht (U11391.150.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 23/64 in Ht, 10 PK (U11391.062.0001)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11391.037.0001)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (U04120.056.0001)
- ZORO SELECT Heavy Hex Nut, 2-1/2"-8, Steel, Grade 2H, Black Oxide, 6 PK (U22280.250.0001)
- ZORO SELECT Jam Nut, 9/16"-12, Carbon Steel, Grade A, Zinc Plated, 21/64 in Ht, 10 PK (U11360.056.0001)
- ZORO SELECT Hex Nut, 1-3/4"-12, Steel, Grade 8, Black Oxide, 1-1/2 in Ht (HNFI8175-001P)
- Zoro Select Hex Nuts