Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 5/16"-18, Steel, Grade 2H, Black Oxide, 19/64 in Ht, 50 PK
Mfr # U22280.031.0001
Zoro # G4274855
original price:
$7.95
5% off
new price: $7.55
/pk 50, $0.15/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Hex Height 19/64 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U22280.031.0001
- Zoro # G4274855
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 19/64 in |
Hex Width | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 5/16"-18 |
Width Across Flats | 9/16 in |
Nut Height | 19/64 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size 5/16 In.-18, Hex Width 9/16 in, Hex Height 19/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Color Black, Made in North America No, Maximum Temperature 850 Degrees F, Minimum Temperature -20 Degrees F, Minimum Yield Strength Not Applicable, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/2 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 25 PK (U31860.025.0150)
- DISC-LOCK 2-Piece Wedge Lock Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 50 PK (NSF 206-01-565)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M180 Bore Dia. (DHO-180)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (A4010050020Z)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade 2H, Black Oxide, 1-7/32 in Ht, 5 PK (1XA46)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade 2H, Black Oxide, 7/8 in Ht, 80 PK (U22280.087.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade 2H, Black Oxide, 1-15/32 in Ht, 40 PK (4RVP5)
- ZORO SELECT Heavy Hex Nut, #2-4-1/2, Steel, Grade 2H, Hot Dipped Galvanized, 2-1/32 in Ht (HHNI2H200G-001BX)
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/32 in Ht, 50 PK (U11072.025.0001)
- ZORO SELECT Jam Nut, 5/16"-18, Carbon Steel, Grade A, Zinc Plated, 3/16 in Ht, 100 PK (U11360.031.0001)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 20 PK (68001)
- Zoro Select Hex Nuts