Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK
Mfr # U51091.031.0001
Zoro # G3318607
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 13/64 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51091.031.0001
- Zoro # G3318607
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 13/64 in |
Hex Width | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 5/16"-18 |
Nut Height | 13/64 in |
Width Across Flats | 9/16 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 5/16 In.-18, Hex Width 9/16 in, Hex Height 13/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 5/16" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (U09100.031.0300)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 50 PK (UST235769)
- HILLMAN Deck Screw, #8 x 2 in (48608)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, White, PVC 53 PK (FCSP1SH916WH)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 5, Black Oxide, 31/32 in Ht, 5 PK (U01100.112.0001)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK (M04120.300.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht (U51091.112.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 3000 PK (37NF5D)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Black Oxide, 7/32 in Ht, 100 PK (U01120.025.0002)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Zinc Plated, 21/64 in Ht, 1500 PK (37NF)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade C, Black Oxide, 55/64 in Ht, 5 PK (U04025.087.0001)
- Zoro Select Hex Nuts