Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 3/8"-16, Stainless Steel, Grade 8M, Plain, 300 PK
Mfr # U22384.037.0001
Zoro # G5583541
product price: $92.49
/pk 300, $0.31/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material Grade/Class Grade 8M
- Finish Plain
- Standards ASTM A194
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U22384.037.0001
- Zoro # G5583541
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Dia./Thread Size | 3/8"-16 |
Details
Item | Heavy Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Grade 8M |
Finish | Plain |
Standards | ASTM A194 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Manufacturer Location | Globally Sourced |
Bolt Compatibility | 316 |
Hex Type | Heavy Hex |
Material Type | Stainless Steel |
Finish Type | Plain |
Material Quality Standards | ASTM A194 |
Rockwell Hardness | B60 to B105 |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Basic Material | Stainless Steel |
Material Grade | Grade 8M |
Nut Standards | ASTM A194 |
Nut Style | Hex Nut - Heavy |
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 8M, Material Stainless Steel, Thread Size 3/8 In.-16, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B60 to B105, Thread Type Coarse/8UN, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.030.0008)
- ZORO SELECT M5-0.80 x 40 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51320.050.0040)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62741)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Stainless Steel, Grade 8M, Plain, 200 PK (U22384.062.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Stainless Steel, Grade 8M, Plain, 300 PK (U22384.050.0001)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Zinc Plated, 31/64 in Ht, 800 PK (50NHH)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 8, Hot Dipped Galvanized, 38 mm Ht (M01560.480.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 10, Zinc Plated, 19 mm Ht, 10 PK (M04121.240.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 2, Black Oxide, 7/32 in Ht, 100 PK (U08160.025.0002)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 2, Plain, 55/64 in Ht, 150 PK (NB317275B-150)
- Zoro Select Hex Nuts