Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 3/8"-16, Stainless Steel, Grade 8, Plain, 300 PK
Mfr # U22383.037.0001
Zoro # G5727951
product price: $77.99
/pk 300, $0.26/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Standards ASTM A194
- System of Measurement Inch
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U22383.037.0001
- Zoro # G5727951
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Dia./Thread Size | 3/8"-16 |
Details
Item | Heavy Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Grade 8 |
Finish | Plain |
Standards | ASTM A194 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Material Quality Standards | ASTM A194 |
Manufacturer Location | Globally Sourced |
Rockwell Hardness | B60 to B105 |
Hex Type | Heavy Hex |
Bolt Compatibility | Grade 8 |
Finish Type | Plain |
Material Type | Stainless Steel |
Fastener Finish | Plain |
Nut Standards | ASTM A194 |
Basic Material | Stainless Steel |
Nut Style | Hex Nut - Heavy |
Fastener Thread Direction | Right Hand |
Material Grade | Grade 8 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 8, Material Stainless Steel, Thread Size 3/8 In.-16, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B60 to B105, Thread Type Coarse/8UN, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Steel Body, 100 PK (51084)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51030.080.0020)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (WWG360250025012)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.125.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Stainless Steel, Grade 8, Plain, 200 PK (U22383.062.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Stainless Steel, Grade 8, Plain, 200 PK (U22383.075.0001)
- ZORO SELECT Thin Hex Nut, M4-0.70, Steel, Class 4, Zinc Plated, 2.20 mm Ht, 100 PK (M11360.040.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Not Graded, Hot Dipped Galvanized, 55/64 in Ht, 15 PK (HHNIDH087G-015BX)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M01301.060.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 180 PK (B04122.075.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK (N04180.037.0002)
- Zoro Select Hex Nuts