Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK
Mfr # U55081.037.0001
Zoro # G0334489
product price: $11.39
/pk 50, $0.23/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 23/64 in
- Hex Width 11/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55081.037.0001
- Zoro # G0334489
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 23/64 in |
Hex Width | 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 3/8"-16 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 3/8 In.-16, Hex Width 11/16 in, Hex Height 23/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A307A, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 800 N/sq mm, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51462.011.0001)
- PRIME-LINE Socket Head Cap Screw Allen Dr #8-32 X 1-1/2in Grade 18-8 Stainless Steel 10PK (9177571)
- B&C EAGLE 1-1/2in. 16GA. S316 Stainless Steel Straight Finish Nails, 1000PK (B16112SS-1M)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx4" L, PK5 (U51700.037.0400)
- ZORO SELECT Heavy Hex Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 63/64 in Ht, 5 PK (U55081.100.0001)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 50 PK (U55081.031.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, 316 Stainless Steel, Not Graded, Plain, 1-7/64 in Ht, 5 PK (U55081.112.0001)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 3000 PK (31NF5)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Plated, 7/16 in Ht, 50 PK (U04162.050.0002)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Black Oxide, 1-7/32 in Ht (U11090.125.0001)
- ZORO SELECT Jam Nut, 1"-8, Steel, Grade 5, Zinc Yellow, 37/64 in Ht (U11351.100.0001)
- Zoro Select Hex Nuts