Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK
Mfr # U51091.037.0001
Zoro # G3318598
product price: $17.99
/pk 50, $0.36/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 15/64 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51091.037.0001
- Zoro # G3318598
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 15/64 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 15/64 in |
Dia./Thread Size | 3/8"-16 |
Details
Item | Heavy Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Material Type | Stainless Steel |
Hex Type | Jam Hex |
Finish Type | Plain |
Bolt Compatibility | 18-8 |
Nut Style | Hex Nut - Heavy |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Nut Standards | ASME B18.2.2 |
Fastener Thread Direction | Right Hand |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/8 In.-16, Hex Height 15/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0045)
- ACTEK Eye Bolt 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel (41415)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-8)
- ALOMA SS Shim, Type C, 0.020In, 300 Series, PK20 (C - 0.020)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK (U01100.050.0001)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (U08110.031.0001)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Class 10, Black Oxide, 18 mm Ht, 10 PK (M04120.220.0001)
- ZORO SELECT Hex Nut, 1"-8, Brass, Not Graded, Plain, 55/64 in Ht (1WE42)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U08161.087.0002)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Zinc Plated, 7/32 in Ht, 100 PK (HMSNI20310-100P1)
- ZORO SELECT Jam Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 10 PK (U55090.050.0001)
- Zoro Select Hex Nuts