Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 3/4"-10, Steel, Grade A563, Galvanized, 125 PK
Mfr # 75A563DHG
Zoro # G7588088
product price: $250.99
/pk 125, $2.01/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A563
- Finish Galvanized
- Standards ASTM A 563, ASME B18.2.2
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75A563DHG
- Zoro # G7588088
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade A563 |
Finish | Galvanized |
Standards | ASTM A 563, ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
3/4-10 Heavy Hex Structural Nuts A563DHG Hot Dipped Galvanized with Lubricant Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/2" L, Steel, 100 PK (02273-PWR)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 59 PK (03842)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62793)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010321250)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A563, Galvanized, 375 PK (50A563DHG)
- ZORO SELECT Thin Hex Nut, M14-1.50, Steel, Class 4, Zinc Plated, 7 mm Ht, 100 PK (M11380.140.0150)
- ZORO SELECT Hex Nut, M60-5.50, Steel, Class 8, Black Oxide, 48 mm Ht (M01100.600.0001)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 5, Black Oxide, 31/32 in Ht, 5 PK (U01100.112.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Hot Dipped Galvanized, 6.50 mm Ht, 100 PK (M01560.080.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Zinc Plated, 21/64 in Ht, 500 PK (37NHS)
- ZORO SELECT Hex Nut, M10-1.25, Steel, Class 8, Black Oxide, 8 mm Ht, 100 PK (M01120.100.0125)
- Zoro Select Hex Nuts