Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 27/64 in Ht, 190 PK
Mfr # B11391.075.0001
Zoro # G1615971
product price: $109.99
/pk 190, $0.58/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 27/64 in
- Hex Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B11391.075.0001
- Zoro # G1615971
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 27/64 in |
Hex Width | 1 1/4 in |
Dia./Thread Size | 3/4"-10 |
Nut Height | 27/64 in |
Width Across Flats | 1 1/4 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Hex Type | Jam Hex |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Finish Type | Zinc Plated |
Material Grade | Grade A |
Nut Style | Hex Nut - Heavy |
Fastener Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 27/64 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 190
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.025.0008)
- G.L. HUYETT Threaded Rod, 3/8"-24, Plain Finish (TF-0375-36)
- ZORO SELECT Hex Nut, M48-2.00, Steel, Class 8, Black Oxide, 38 mm Ht (M01120.480.0200)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted Steel Hex Head Slotted Drive, 100 PK (53812)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 23/32 in Ht (U11391.125.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade A, Zinc Plated, 39/64 in Ht, 5 PK (U11391.100.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Zinc Plated, 27/32 in Ht (U11391.150.0001)
- ZORO SELECT Jam Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 25/64 in Ht, 5 PK (U55090.062.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK (U04180.037.0002)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 100 PK (U04181.025.0002)
- TE-CO Heavy Hex Nut, 1/4"-20, Alloy Steel, Grade 2, Black Oxide, 15/64 in Ht, 10 PK (42101)
- Zoro Select Hex Nuts