Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 27/64 in Ht, 10 PK
Mfr # U11391.075.0001
Zoro # G3318808
original price:
$6.49
10% off
new price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 27/64 in
- Hex Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11391.075.0001
- Zoro # G3318808
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 27/64 in |
Hex Width | 1 1/4 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 27/64 in |
Dia./Thread Size | 3/4"-10 |
Width Across Flats | 1 1/4 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 27/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-MACH)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5/16X1.5D)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (WS-1236)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0300)
- ZORO SELECT Heavy Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 25 PK (U55081.043.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade C, Black Oxide, 31/64 in Ht, 25 PK (U04025.050.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht (U51091.087.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51092.025.0001)
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK (M01100.180.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 180 PK (A01100.075.0001)
- MIDWEST FASTENER Hex Nut, M12-1.75, Stainless Steel, Not Graded, 10 PK (69627)
- Zoro Select Hex Nuts