Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 3/4"-10, Steel, Grade A, Black Oxide, 27/64 in Ht, 10 PK
Mfr # U11390.075.0001
Zoro # G3318920
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Black Oxide
- Hex Height 27/64 in
- Hex Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U11390.075.0001
- Zoro # G3318920
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 27/64 in |
Hex Width | 1 1/4 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 27/64 in |
Width Across Flats | 1 1/4 in |
Dia./Thread Size | 3/4"-10 |
Description
Jam Nut, Hex Type Jam Hex, Finish Black Oxide, Material Steel, Material Grade/Class Grade A, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 27/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 45 mm L, 4 PK (932948)
- PRECISION BRAND Arbor Shim, 0.0470x3/4 ID, Pk10 (25176)
- SENCO Staples, 18 ga, Medium Crown, 1 in Leg L, Steel, 5000 PK (L13BABN)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 2 in Lg, 1 in Hex Wd (NB056070B-75)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Black Oxide, 23/64 in Ht, 10 PK (U11390.062.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade A, Black Oxide, 39/64 in Ht, 5 PK (U11390.100.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Black Oxide, 23/32 in Ht (U11390.125.0001)
- ZORO SELECT Machine Screw Nut, #8-32, Brass, Not Graded, Plain, 1/8 in Ht, 100 PK (1WA69)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade DH, Black Oxide, 47/64 in Ht, 10 PK (U04026.075.0001)
- ZORO SELECT Machine Screw Nut, #5-40, Brass, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA65)
- TE-CO Heavy Hex Nut, 1"-8, Alloy Steel, Grade 2, Black Oxide, 63/64 in Ht, 5 PK (42109)
- Zoro Select Hex Nuts