Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 3/4"-10, Steel, Grade 4, Black Oxide, 200 PK
Mfr # U22380.075.0001
Zoro # G6163888
product price: $163.99
/pk 200, $0.82/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 4
- Finish Black Oxide
- Standards ASTM A194
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U22380.075.0001
- Zoro # G6163888
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Dia./Thread Size | 3/4"-10 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 4 |
Finish | Black Oxide |
Standards | ASTM A194 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Material Type | Steel |
Finish Type | Black Oxide |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A194 |
Bolt Compatibility | Grade 2 |
Hex Type | Heavy Hex |
Nut Style | Hex Nut - Heavy |
Fastener Finish | Plain |
Nut Standards | ASTM A194 |
Basic Material | Steel |
Material Grade | Grade 4 |
Fastener Thread Direction | Right Hand |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 4, Material Steel, Thread Size 3/4 In.-10, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse/8UN, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMO Edge Clip Hidden Deck Fasteners 450 ct, 450PK (0344359)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0100)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.112.7200)
- FASTENMASTER FastenMaster FMTLOK212-50 2.50 in. Timberlok Heavy Duty Wood Screw; 50 Pack (186651)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade 4, Black Oxide, 300 PK (U22380.050.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 4, Black Oxide, 50 PK (U22380.100.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Hot Dipped Galvanized, 19 mm Ht, 5 PK (M01560.240.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 10, Zinc Plated, 19 mm Ht, 10 PK (M04121.240.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Zinc Plated, 41/64 in Ht, 200 PK (75NF)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 31/64 in Ht, 25 PK (U08110.056.0001)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Not Graded, Black Oxide, 1-9/32 in Ht (HNI2150LH-001BX)
- Zoro Select Hex Nuts