Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 3/4"-10, Steel, Grade 2HM, Black Oxide, 200 PK
Mfr # U22285.075.0001
Zoro # G5698025
product price: $70.79
/pk 200, $0.35/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2HM
- Finish Black Oxide
- Standards ASTM A194
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U22285.075.0001
- Zoro # G5698025
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Dia./Thread Size | 3/4"-10 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2HM |
Finish | Black Oxide |
Standards | ASTM A194 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Finish Type | Black Oxide |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A194 |
Material Type | Steel |
Rockwell Hardness | B55 to C32 |
Hex Type | Heavy Hex |
Bolt Compatibility | Grade 9 |
Basic Material | Steel |
Nut Standards | ASTM A194 |
Nut Style | Hex Nut - Heavy |
Fastener Finish | Black Oxide |
Material Grade | Grade 2HM |
Fastener Thread Direction | Right Hand |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 2HM, Material Steel, Thread Size 3/4 In.-10, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B55 to C32, Thread Type Coarse/8UN, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/4 in H, Carbon Steel (WWG360375075012)
- KIPP Hex Nut, M10-1.00, Steel, Class 4, Black oxide, 5 mm Ht (K0700.2103)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 1.003 in L, 18-8 Stainless Steel Body (IBI-67-GL)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortmen, 4PK (T5445BA8)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.062.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 2HM, Black Oxide, 50 PK (U22285.100.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade 2HM, Black Oxide, 80 PK (U22285.087.0001)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK (N04180.062.0002)
- ZORO SELECT Hex Nut, 2"-12, Steel, Grade 8, Black Oxide, 1-49/64 in Ht (3HDZ1)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (U04181.100.0003)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 10, Zinc Yellow, 19 mm Ht, 10 PK (M04122.240.0001)
- Zoro Select Hex Nuts