Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 3/4"-10, Stainless Steel, Grade 8, Plain, 200 PK
Mfr # U22383.075.0001
Zoro # G5507126
product price: $263.99
/pk 200, $1.32/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Standards ASTM A194
- System of Measurement Inch
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U22383.075.0001
- Zoro # G5507126
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Dia./Thread Size | 3/4"-10 |
Details
Item | Heavy Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Grade 8 |
Finish | Plain |
Standards | ASTM A194 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Manufacturer Location | Globally Sourced |
Hex Type | Heavy Hex |
Finish Type | Plain |
Rockwell Hardness | B60 to B105 |
Material Type | Stainless Steel |
Bolt Compatibility | Grade 8 |
Material Quality Standards | ASTM A194 |
Fastener Thread Direction | Right Hand |
Nut Standards | ASTM A194 |
Nut Style | Hex Nut - Heavy |
Fastener Finish | Plain |
Basic Material | Stainless Steel |
Material Grade | Grade 8 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 8, Material Stainless Steel, Thread Size 3/4 In.-10, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B60 to B105, Thread Type Coarse/8UN, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT FINISH NAIL 2-1/2""2500PK (14206HPT)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50900)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 1000 PK (14WM188)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (85093)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Stainless Steel, Grade 8, Plain, 200 PK (U22383.062.0001)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Stainless Steel, Grade 8, Plain, 300 PK (U22383.037.0001)
- ZORO SELECT Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U55080.125.0001)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Zinc Plated, 1-9/32 in Ht, 5 PK (U01330.150.0002)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 25 PK (U11374.037.0001)
- ZORO SELECT Jam Nut, 1/4"-20, Carbon Steel, Grade A, Zinc Yellow, 5/32 in Ht, 100 PK (U11350.025.0001)
- NEWPORT FASTENERS Heavy Hex Nut, 3-1/2"-8, Steel, Grade 2H, Plain, 3-7/16 in Ht, 2 PK (823677-BR-2)
- Zoro Select Hex Nuts