Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 20 PK
Mfr # U51081.075.0001
Zoro # G0334400
product price: $30.15
/pk 20, $1.51/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/4"-10
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 47/64 in
- Hex Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51081.075.0001
- Zoro # G0334400
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 47/64 in |
Hex Width | 1 1/4 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 3/4"-10 |
Width Across Flats | 1 1/4 in |
Nut Height | 47/64 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 47/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A307A, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 700 N/sq mm, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Black Steel Pan Head Phillips Drive, 15 PK (67002)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/4 in L, Stainless Steel Plain, 1/2" Hex W (FC2301-2520-SS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 6 PK (74745)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0100 In (16450)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 5 PK (U51091.075.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 120 PK (B51081.075.0001)
- ZORO SELECT Machine Screw Nut, #4-40, Brass, Not Graded, Plain, 3/32 in Ht, 100 PK (1WA63)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (U01330.056.0002)
- ZORO SELECT Jam Nut, 1/2"-20, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11380.050.0001)
- ZORO SELECT Machine Screw Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 100 PK (U51740.013.0001)
- ARMOR COAT Hex Nut, 1/4"-20, Steel, Grade 8, Advanced Corrosion Resistance, 7/32 in Ht, 100 PK (UST236011)
- Zoro Select Hex Nuts