Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 5 PK
Mfr # U51091.075.0001
Zoro # G3318555
product price: $17.49
/pk 5, $3.50/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/4"-10
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 27/64 in
- Hex Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51091.075.0001
- Zoro # G3318555
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 27/64 in |
Hex Width | 1 1/4 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 27/64 in |
Width Across Flats | 1 1/4 in |
Dia./Thread Size | 3/4"-10 |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 27/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Madeira Torx Ttap Button Head Hidden Deck Fastener 224 pc (CTXCL-TX1LFSLMD)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07160.060.0030)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U04100.050.0100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , Steel Chrome Plated Finish, 10 PK (74588)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 20 PK (U51081.075.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 120 PK (B51081.075.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Zinc Plated, 55/64 in Ht, 60 PK (100NF)
- ZORO SELECT Hex Nut, #6-32, Stainless Steel, Not Graded, Plain, 1000 PK (MS35649-264)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.062.0001)
- ZORO SELECT Thin Hex Nut, M18-2.50, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11360.180.0001)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Black Oxide, 5/32 in Ht, 100 PK (U11070.025.0001)
- Zoro Select Hex Nuts