Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 11/64 in Ht, 3100 PK
Mfr # B11391.025.0001
Zoro # G2092881
product price: $144.99
/pk 3100, $0.05/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 11/64 in
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B11391.025.0001
- Zoro # G2092881
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 11/64 in |
Hex Width | 1/2 in |
Nut Height | 11/64 in |
Width Across Flats | 1/2 in |
Dia./Thread Size | 1/4"-20 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Finish Type | Zinc Plated |
Hex Type | Jam Hex |
Nut Style | Hex Nut - Heavy |
Fastener Thread Direction | Right Hand |
Material Grade | Grade A |
Fastener Finish | Zinc Plated |
Basic Material | Steel |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1/4 In.-20, Hex Width 1/2 in, Hex Height 11/64 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 3100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #8, PK10 (WWG-TP142)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-1/4" L, Carbon Steel Zinc Plated, 50 PK (05684-PWR)
- ZORO SELECT Arch Barrel, #12-24, 1 3/16 in Brl Lg, 5/16 in Brl Dia, Brass Chrome (Z5115)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 338 Stainless Steel Plain Finish, 100 PK (Z0541-316)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade A, Zinc Plated, 39/64 in Ht (U11391.112.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 23/64 in Ht, 10 PK (U11391.062.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 23/32 in Ht (U11391.125.0001)
- ZORO SELECT Hex Nut, #5-44, Steel, Not Graded, Zinc Plated, 7/64 in Ht, 100 PK (HMSNFI20-50-100P1)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow, 13 mm Ht, 50 PK (M04122.160.0001)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Black Oxide, 5 mm Ht, 100 PK (M04120.060.0001)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 15 PK (03698)
- Zoro Select Hex Nuts