Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK
Mfr # U11391.025.0001
Zoro # G3318869
product price: $4.69
/pk 100, $0.05/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 11/64 in
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11391.025.0001
- Zoro # G3318869
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 11/64 in |
Hex Width | 1/2 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1/2 in |
Dia./Thread Size | 1/4"-20 |
Nut Height | 11/64 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1/4 In.-20, Hex Width 1/2 in, Hex Height 11/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Washer, Flat, Square, 5/8" Hole (FS-5003-5/8 E/G)
- ZORO SELECT Wood Screw, #14, 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0400)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga (2EGRFG)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 8, Zinc Plated, 33/64 in Ht (U11374.087.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Galvanized, 35/64 in Ht, 250 PK (62NFG)
- ZORO SELECT Hex Nut, M36-1.50, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0150)
- ZORO SELECT Jam Nut, 1-3/4"-12, Carbon Steel, Not Graded, Black Oxide, 1 in Ht (JNFI2175-001BX)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 2500 PK (4RXN6)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 11/16 in Ht, 25 PK (U11095.050.0001)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (77452)
- Zoro Select Hex Nuts