Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 11/64 in Ht, 50 PK
Mfr # U51091.025.0001
Zoro # G3318616
product price: $10.69
/pk 50, $0.21/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 11/64 in
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51091.025.0001
- Zoro # G3318616
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 11/64 in |
Hex Width | 1/2 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1/2 in |
Nut Height | 11/64 in |
Dia./Thread Size | 1/4"-20 |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/4 In.-20, Hex Width 1/2 in, Hex Height 11/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.025.0062)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (SX50351G)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M11-1.50 (5403-11)
- HAMPTON Round U-Bolt, 3/8", 2-1/2 in Wd, 3-5/8 in Ht, Zinc Plated Steel (02-3450-126)
- ZORO SELECT Hex Nut, M27-1.50, Steel, Class 8, Black Oxide, 22 mm Ht, 5 PK (M01120.270.0150)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK (U01100.075.0001)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 5, Zinc Yellow, 37/64 in Ht (U11073.100.0001)
- ZORO SELECT Hex Nut, M18-1.50, Steel, Class 8, Zinc Plated, 15 mm Ht, 20 PK (HNX4801800-020P2)
- ZORO SELECT Jam Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 5 PK (U55090.075.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (M01301.120.0001)
- PRIME-LINE Machine Screw Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 100 PK (9074154)
- Zoro Select Hex Nuts