Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Hot Dipped Galvanized, 31/64 in Ht, 25 PK
Mfr # U04225.050.0001
Zoro # G0318678
product price: $15.69
/pk 25, $0.63/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade DH
- Finish Hot Dipped Galvanized
- Hex Height 31/64 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04225.050.0001
- Zoro # G0318678
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 31/64 in |
Width Across Flats | 7/8 in |
Dia./Thread Size | 1/2"-13 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Hot Dipped Galvanized, Material Grade/Class Grade DH, Material Steel, Thread Size 1/2 In.-13, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Color Silver/Blue, Made in North America No, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U08111.100.0001)
- AU-VE-CO PRODUCTS GM/UNIV PLASTIC SHIELD CLIP 50PK (AV17664)
- NEWPORT FASTENERS #8-32 x 1/4 in Slotted Round Machine Screw, Plain Brass Plated, 100 PK (376816-100)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (54779)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade DH, Hot Dipped Galvanized, 1-7/64 in Ht, 5 PK (U04225.112.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade DH, Hot Dipped Galvanized, 47/64 in Ht, 10 PK (U04225.075.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade DH, Hot Dipped Galvanized, 63/64 in Ht, 5 PK (U04225.100.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Hot Dipped Galvanized, 19 mm Ht, 5 PK (M01560.240.0001)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (U01300.056.0001)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Black Oxide, 5 mm Ht, 100 PK (M01100.060.0001)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (N04180.031.0002)
- Zoro Select Hex Nuts