Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Black Oxide, 31/64 in Ht, 350 PK
Mfr # B04026.050.0001
Zoro # G1577270
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade DH
- Finish Black Oxide
- Hex Height 31/64 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B04026.050.0001
- Zoro # G1577270
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Nut Height | 31/64 in |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 7/8 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade DH |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Finish Type | Black Oxide |
Manufacturer Location | Globally Sourced |
Material Type | Steel |
Hex Type | Heavy Hex |
Bolt Compatibility | Grade 9 |
Fastener Finish | Plain |
Material Grade | Grade DH |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Nut Style | Hex Nut - Heavy |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade DH, Material Steel, Thread Size 1/2 In.-13, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Globally Sourced, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish (WAS40434)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel (73081)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF050403GR)
- ZORO SELECT Taper Pin, Steel, 10 x 50mm (M39012.100.0050)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Black Oxide, 39/64 in Ht, 10 PK (U04026.062.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade DH, Black Oxide, 63/64 in Ht, 55 PK (B04026.100.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade DH, Black Oxide, 47/64 in Ht, 10 PK (U04026.075.0001)
- ZORO SELECT Jam Nut, 9/16"-18, Carbon Steel, Grade A, Zinc Plated, 21/64 in Ht, 10 PK (U11380.056.0001)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 33/64 in Ht (U11375.087.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 8, Zinc Plated, 3/16 in Ht, 25 PK (U11374.031.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04120.120.0001)
- Zoro Select Hex Nuts