Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 19/64 in Ht, 50 PK
Mfr # U11391.050.0001
Zoro # G3318826
product price: $9.69
/pk 50, $0.19/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 19/64 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11391.050.0001
- Zoro # G3318826
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 19/64 in |
Hex Width | 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 7/8 in |
Nut Height | 19/64 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1/2 In.-13, Hex Width 7/8 in, Hex Height 19/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Nail Drive Anchor, 0.145" Dia., 1" L, 100 PK (DHT100)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (1390PK100)
- ZORO SELECT Clevis Pin, Universal, 0.625x2 In, PK10 (WWG-CLPUZ-031)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 33/64 in L, 9/16 in Dia., Zinc Alloy, Plain (951618-13-PK500)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 23/32 in Ht (U11391.125.0001)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 13/64 in Ht, 100 PK (U11391.031.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 31/64 in Ht, 5 PK (U11391.087.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 20 PK (U55081.075.0001)
- ZORO SELECT Machine Screw Nut, M4-0.70, Nylon, Not Graded, Plain, 3 mm Ht, 25 PK (04M040070HN)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK (U04120.037.0001)
- ZORO SELECT Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51080.043.0001)
- Zoro Select Hex Nuts