Shop All Hex Nuts
Download CAD Files
Zoro Select
Heavy Hex Nut, 1/2"-13, Steel, Grade 2H, Hot Dipped Galvanized, 31/64 in Ht, 25 PK
Mfr # U22281.050.0001
Zoro # G4274916
CAD Available
product price: $10.95
/pk 25, $0.44/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Hot Dipped Galvanized
- Hex Height 31/64 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U22281.050.0001
- Zoro # G4274916
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Width Across Flats | 7/8 in |
Nut Height | 31/64 in |
Dia./Thread Size | 1/2"-13 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Hot Dipped Galvanized, Material Grade/Class Grade 2H, Material Steel, Thread Size 1/2 In.-13, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C24 to C38, Thread Type Coarse/8UN, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (72454)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 20 mm W, 20 mm H (WWG312020305)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (39162)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0175)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2H, Hot Dipped Galvanized, 39/64 in Ht, 25 PK (U22281.062.0001)
- ZORO SELECT Heavy Hex Nut, #2-4-1/2, Steel, Grade 2H, Hot Dipped Galvanized, 2-1/32 in Ht (HHNI2H200G-001BX)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Hot Dipped Galvanized, 47/64 in Ht, 10 PK (U22281.075.0001)
- ZORO SELECT Hex Nut, 1"-14, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U51160.101.0002)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Class 10, Black Oxide, 18 mm Ht, 10 PK (M04120.220.0001)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01100.360.0001)
- ZORO SELECT Hex Nut, 1"-5, Steel, Grade 2, Zinc Plated, 1 in Ht, 10 PK (HXNTG2ZPR15)
- Zoro Select Hex Nuts