Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1/2"-13, Stainless Steel, Grade 8M, Plain, 300 PK
Mfr # U22384.050.0001
Zoro # G5486677
product price: $186.99
/pk 300, $0.62/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material Grade/Class Grade 8M
- Finish Plain
- Standards ASTM A194
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U22384.050.0001
- Zoro # G5486677
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Dia./Thread Size | 1/2"-13 |
Details
Item | Heavy Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Grade 8M |
Finish | Plain |
Standards | ASTM A194 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Material Type | Stainless Steel |
Bolt Compatibility | 316 |
Finish Type | Plain |
Hex Type | Heavy Hex |
Rockwell Hardness | B60 to B105 |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A194 |
Fastener Thread Direction | Right Hand |
Nut Style | Hex Nut - Heavy |
Nut Standards | ASTM A194 |
Material Grade | Grade 8M |
Fastener Finish | Plain |
Basic Material | Stainless Steel |
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 8M, Material Stainless Steel, Thread Size 1/2 In.-13, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B60 to B105, Thread Type Coarse/8UN, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51410.100.0004)
- NEWPORT FASTENERS Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (901228-PR-100)
- ZORO SELECT M4-0.70 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD040180-100P1)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-006CR)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Stainless Steel, Grade 8M, Plain, 300 PK (U22384.037.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Stainless Steel, Grade 8M, Plain, 200 PK (U22384.062.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Black Oxide, 39/64 in Ht, 10 PK (U04026.062.0001)
- ZORO SELECT Hex Nut, M4-0.7, Peek, Not Graded, Plain, 10 PK (PKM407-NTS-01)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (N04122.100.0001)
- ZORO SELECT Hex Nut, #8-32, Nylon, 6/6, 0.12 to 0.14 in Ht, 2500 PK (08NHN)
- HILLMAN Machine Screw Hex Nut, #10-32, Brass (3009388)
- Zoro Select Hex Nuts