Shop All Hex Nuts
Download CAD Files
Zoro Select
Heavy Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK
Mfr # U55081.050.0001
Zoro # G0334507
CAD Available
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 31/64 in
- Hex Width 7/8 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55081.050.0001
- Zoro # G0334507
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1/2"-13 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1/2 In.-13, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A307A, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 800 N/sq mm, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (514041G)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 100 PK (05358)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (U39350.018.0150)
- NEWPORT FASTENERS Machine Screw Nut, #8-32, Steel, Plain, 0.130 in Ht, 100 PK (796798-PR-100)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-7/32 in Ht, 5 PK (U55081.125.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, 316 Stainless Steel, Not Graded, Plain, 1-7/64 in Ht, 5 PK (U55081.112.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 63/64 in Ht, 5 PK (U55081.100.0001)
- ZORO SELECT Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U51080.062.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK (N01100.075.0001)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 25 PK (U04122.056.0001)
- ZORO SELECT Hex Nut, #2-12, Steel, Zinc Plated, 1-23/32 in Ht, 5 PK (201NF)
- Zoro Select Hex Nuts